Motion
6050 4 3/4
Taper Lock Bushing - 6050 Series, 4-3/4 in Bore, CAST IRON Material
Mi Item #08744073
MFR #6050 4 3/4
Price$1,827.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 4-3/4 in Bore, CAST IRON Material
Mi Item #08744073
MFR #6050 4 3/4

Mfr description
6050 4 3/4 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.17/each

Specifications

Dimensions

  • Barrel Diameter Large End
    9.25 in
  • Barrel Length
    5 in
  • Bore Diameter  
    4-3/4 in
  • Bushing Size
    6050
  • Length Through Bore  
    5
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    4.75 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25
  • Weight
    56.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    6050 4 3/4
  • Manufacturer Upc Number
    697950733470
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950733470
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)