Motion
14MX168S125-7060
0 - 168 Tooth, 29.3650 in OD
MI ITEM #08744102
MFR #14MX168S125-7060
List Price$4,284.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 168 Tooth, 29.3650 in OD
MI ITEM #08744102
MFR #14MX168S125-7060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,284.90/each for your price

Overview

Mfr description
14MX168S125-7060 SPK MPC TB 7060

Specifications

  • Number Of Teeth
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    7060
  • Outside Diameter
    29.3650 in
  • Face Width
    5.6020 in
  • Weight
    345.20 lbs
  • Maximum Bore
    7.5025 in
  • Maximum Bore Size
    7.5025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text