Motion
14MX200S125-7060
0 - 200 Tooth, 34.9793 in OD
MI ITEM #08744104
MFR #14MX200S125-7060
Price$6,860.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 200 Tooth, 34.9793 in OD
MI ITEM #08744104
MFR #14MX200S125-7060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,860.05/each

Specifications

Dimensions

  • Face Width
    5.6020 in
  • Maximum Bore
    7.5025 in
  • Maximum Bore Size
    7.5025 in
  • Outside Diameter
    34.9793 in
  • Weight
    373.50 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    7060
  • Number Of Teeth  
    200

Overview

Mfr description
14MX200S125-7060 SPK MPC TB 7060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought