Motion
P4814M115-3535
Timing Belt Pulley - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 48 Teeth, Bushed, 3535
MI ITEM #08744112
MFR #P4814M115-3535
Your Price$806.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 48 Teeth, Bushed, 3535
MI ITEM #08744112
MFR #P4814M115-3535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$806.29/each(List $927.23)

Overview

Mfr description
P4814M115-3535 SPK HTS TB 3535
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.55118
  • Belt Width
    4.5276 in
  • Number Of Teeth
  • Bushing Series
    3535
  • Maximum Bore Size
    3.5000 in
  • Flange Outside Diameter
  • Teeth Face Width
    5.2500 in
  • Outside Diameter
    8.314 in
  • Pitch Diameter
    8.421 in
  • Length Through Bore
  • Material
    Cast Iron
  • Weight
    40.03 lbs
  • Manufacturer Upc Number
    697950782164
  • UPC_NO
    697950782164
  • CAD Drawing
  • Maximum Bore
    3.5000 in
  • Minimum Bore
    1.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text