Motion
P6814M115-4545
68 Tooth, 115 mm Belt Width
Mi Item #08744113
MFR #P6814M115-4545
Price$1,500.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68 Tooth, 115 mm Belt Width
Mi Item #08744113
MFR #P6814M115-4545

Mfr description
P6814M115-4545 SPK HTS TB 4545
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.89/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width  
    4.5276 in
  • Flange Outside Diameter  
    12.5 in
  • Length Through Bore
    4.5 in
  • Outside Diameter
    11.823 in
  • Pitch Diameter  
    11.93 in
  • Weight
    88.04 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    4545
  • CAD Drawing
  • Manufacturer Upc Number
    697950783031
  • Material
    Cast Iron
  • Number Of Teeth  
    68
  • UPC_NO
    697950783031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)