Motion
9HS 1 1/4
Sleeve Coupling Hub - Size 9, 1.2500 in Bore, Bored to Size, Steel Material
MI ITEM #08744130
MFR #9HS 1 1/4
Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 1.2500 in Bore, Bored to Size, Steel Material
MI ITEM #08744130
MFR #9HS 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size
    9
  • Coupling Size Code
    9
  • Length Through Bore  
    1.9700 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    9HS 1 1/4
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex

Overview

Mfr description
9HS 1 1/4 QUADRA-FLEX SPCR HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought