Motion
9H 7/8
Sleeve Coupling Hub - Size 9, 0.8750 in Bore, Bored to Size, Steel Material
MI ITEM #08744131
MFR #9H 7/8
Price$174.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 9, 0.8750 in Bore, Bored to Size, Steel Material
MI ITEM #08744131
MFR #9H 7/8

Mfr description
9H 7/8 QUADRA-FLEX SPCR HUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Size
    9
  • Coupling Size Code
    9
  • Length Through Bore  
    1.9700 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    9H 7/8
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)