Motion
8S 3/4 NKW W/SS
Sleeve Coupling Flange - Size 8, 0.7500 in Bore, Cast Iron Material
MI ITEM #08744134
MFR #8S 3/4 NKW W/SS
List Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 8, 0.7500 in Bore, Cast Iron Material
MI ITEM #08744134
MFR #8S 3/4 NKW W/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.23/each for your price

Overview

Mfr description
8S 3/4 NKW W/SS QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Cast Iron
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text