Motion
8H 3/4
Sleeve Coupling Hub - Size 8, 0.7500 in Bore, Bored to Size, Steel Material
MI ITEM #08744140
MFR #8H 3/4
Your Price$118.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 8, 0.7500 in Bore, Bored to Size, Steel Material
MI ITEM #08744140
MFR #8H 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.74/each(List $136.55)

Overview

Mfr description
8H 3/4 QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    8
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Max Rpm
    4500 rpm
  • Series
    Quadra-Flex
  • Coupling Component
    Hub
  • Coupling Size
    8
  • Manufacturer Catalog Number
    8H 3/4
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text