Motion
7S 19MM NKW
Sleeve Coupling Flange - Size 7, 19 mm Bore, Cast Iron Material
Mi Item #08744149
MFR #7S 19MM NKW
Price$81.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 7, 19 mm Bore, Cast Iron Material
Mi Item #08744149
MFR #7S 19MM NKW

Mfr description
7S 19MM NKW QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.94/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)