Motion
7JNS
Coupling Sleeve - 7, JNS, Two-Piece Split Construction Construction, Neoprene Material
MI ITEM #08744151
MFR #7JNS
Your Price$90.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 7, JNS, Two-Piece Split Construction Construction, Neoprene Material
MI ITEM #08744151
MFR #7JNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.71/each(List $104.31)

Overview

Mfr description
7JNS QUADRA-FLEX SLEEVES

Specifications

  • Coupling Size Code
    7
  • Sleeve Type Code
    JNS
  • Sleeve Construction
    Two-Piece Split Construction
  • Series
    Quadraflex
  • Manufacturer Catalog Number
    7JNS SLEEVE
  • Coupling Component
    Element
  • Material
    Neoprene
  • Outside Diameter
    4.3400 in
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text