Motion
7H 19MM
Sleeve Coupling Hub - Size 7, 19 mm Bore, Bored to Size, Steel Material
Mi Item #08744155
MFR #7H 19MM
Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 7, 19 mm Bore, Bored to Size, Steel Material
Mi Item #08744155
MFR #7H 19MM

Mfr description
7H 19MM QUADRA-FLEX SPCR HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.23/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Outside Diameter
    2.8125 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    7H 19MM
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)