Overview
Mfr description
7 N QUADRA-FLEX SLEEVES
Specifications
- Coupling Size Code7
- Sleeve Type CodeN
- Sleeve ConstructionTwo-Piece Split Construction
- SeriesQuadraflex
- Manufacturer Catalog Number7 N
- Coupling ComponentElement
- MaterialNeoprene
- Product TypeCoupling Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data