Motion
6S 5/8 NKW W/SS
Sleeve Coupling Flange - Size 6, 0.6250 in Bore, Cast Iron Material
MI ITEM #08744158
MFR #6S 5/8 NKW W/SS
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 6, 0.6250 in Bore, Cast Iron Material
MI ITEM #08744158
MFR #6S 5/8 NKW W/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Overview

Mfr description
6S 5/8 NKW W/SS QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought