Motion
6J 1 5/16
Sleeve Coupling Flange - Size 6, 1.4375 in Bore, Steel Material
Mi Item #08744167
MFR #6J 1 5/16
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 6, 1.4375 in Bore, Steel Material
Mi Item #08744167
MFR #6J 1 5/16

Mfr description
6J 1 5/16 QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Material
    Steel
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)