Motion
6H 27MM
Sleeve Coupling Hub - Size 6, 27 mm Bore, Bored to Size, Steel Material
MI ITEM #08744171
MFR #6H 27MM
List Price$98.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 6, 27 mm Bore, Bored to Size, Steel Material
MI ITEM #08744171
MFR #6H 27MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.30/each for your price

Overview

Mfr description
6H 27MM QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Series
    Quadraflex
  • Outside Diameter
    2.5000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text