Motion
5S 28MM
Sleeve Coupling Flange - Size 5, 28 mm Bore, Cast Iron Material
MI ITEM #08744174
MFR #5S 28MM
Price$47.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 5, 28 mm Bore, Cast Iron Material
MI ITEM #08744174
MFR #5S 28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.49/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Overview

Mfr description
5S 28MM QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought