1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
5S 14MM NKW W/SS
Sleeve Coupling Flange - Size 5, 14 mm Bore, Cast Iron Material
MI ITEM #
08744178
MFR #
5S 14MM NKW W/SS
Price
$54.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MARTIN SPROCKET & GEAR CO 5S 14MM NKW W/SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
5S 14MM NKW W/SS
Sleeve Coupling Flange - Size 5, 14 mm Bore, Cast Iron Material
MI ITEM #
08744178
MFR #
5S 14MM NKW W/SS
Mfr description
5S 14MMNKW/W/SS QUADRA-FLEX FLG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.62
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
14 mm
Coupling Size Code
5
Flange
Diameter
3.2500 in
Outside Diameter
3.2500 in
Details
Bore Type
Bored to Size
Material
Cast Iron
Product Type
Sleeve Coupling Flanges
Series
Quadraflex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items