Motion
5J 1/2 NKW W/SS
Sleeve Coupling Flange - Size 5, 0.5000 in Bore, Steel Material
MI ITEM #08744184
MFR #5J 1/2 NKW W/SS
List Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 5, 0.5000 in Bore, Steel Material
MI ITEM #08744184
MFR #5J 1/2 NKW W/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.96/each for your price

Overview

Mfr description
5J 1/2 NKW W/SS QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Steel
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text