Motion
5H 1/2
Sleeve Coupling Hub - Size 5, 0.5000 in Bore, Bored to Size, Steel Material
MI ITEM #08744186
MFR #5H 1/2
Your Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 5, 0.5000 in Bore, Bored to Size, Steel Material
MI ITEM #08744186
MFR #5H 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.48/each(List $87.39)

Overview

Mfr description
5H 1/2 QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Series
    Quadra-Flex
  • Outside Diameter
    2.0000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text