Motion
5N
Coupling Sleeve - 5, N, Two-Piece Split Construction Construction, Neoprene Material
Mi Item #08744187
MFR #5N
Price$110.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 5, N, Two-Piece Split Construction Construction, Neoprene Material
Mi Item #08744187
MFR #5N

Mfr description
5 N QUADRA-FLEX SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.95/each

Specifications

Dimensions

  • Coupling Size Code
    5

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    5 N
  • Material
    Neoprene
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)