Motion
4J 24MM
Sleeve Coupling Flange - Size 4, 24 mm Bore, Steel Material
MI ITEM #08744190
MFR #4J 24MM
Your Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 4, 24 mm Bore, Steel Material
MI ITEM #08744190
MFR #4J 24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.58/each(List $25.96)

Overview

Mfr description
4J 24MM QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Steel
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text