Motion
4J 14MM
Sleeve Coupling Flange - Size 4, 14 mm Bore, Steel Material
MI ITEM #08744193
MFR #4J 14MM
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 4, 14 mm Bore, Steel Material
MI ITEM #08744193
MFR #4J 14MM

Mfr description
4J 14MM QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Material
    Steel
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)