Motion
3J 19MM
Sleeve Coupling Flange - Size 3, 19 mm Bore, Steel Material
MI ITEM #08744200
MFR #3J 19MM
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 3, 19 mm Bore, Steel Material
MI ITEM #08744200
MFR #3J 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.48/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Material
    Steel
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Overview

Mfr description
3J 19MM QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought