Motion
14S 2 3/8
Sleeve Coupling Flange - Size 14, 2.3750 in Bore, Cast Iron Material
MI ITEM #08744209
MFR #14S 2 3/8
Price$1,092.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 14, 2.3750 in Bore, Cast Iron Material
MI ITEM #08744209
MFR #14S 2 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,092.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size Code
    14
  • Flange Diameter  
    13.8750 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Overview

Mfr description
14S 2 3/8 QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought