Motion
13S 4 7/16
Sleeve Coupling Flange - Size 13, 4.4375 in Bore, Cast Iron Material
MI ITEM #08744213
MFR #13S 4 7/16
Price$600.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 13, 4.4375 in Bore, Cast Iron Material
MI ITEM #08744213
MFR #13S 4 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$600.77/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Coupling Size Code
    13
  • Flange Diameter  
    11.7500 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Overview

Mfr description
13S 4 7/16 QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought