Motion
13S 2 1/8
Sleeve Coupling Flange - Size 13, 2.1250 in Bore, Cast Iron Material
MI ITEM #08744214
MFR #13S 2 1/8
Your Price$522.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 13, 2.1250 in Bore, Cast Iron Material
MI ITEM #08744214
MFR #13S 2 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$522.41/each(List $600.77)

Overview

Mfr description
13S 2 1/8 QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    13
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Cast Iron
  • Outside Diameter
    11.7500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text