Overview
Mfr description
13S 2 NKW W/SS QUADRA-FLEX FLG
Specifications
- Coupling Size Code13
- Bore TypeBored to Size
- Bore Diameter
- Flange Diameter
- SeriesQuadraflex
- MaterialCast Iron
- Outside Diameter11.7500 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data