Motion
13HS P/B 2 1/8
Sleeve Coupling Hub - Size 13, 2.1250 in Bore, Bored to Size, Steel Material
Mi Item #08744216
MFR #13HS P/B 2 1/8
Price$600.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 13, 2.1250 in Bore, Bored to Size, Steel Material
Mi Item #08744216
MFR #13HS P/B 2 1/8

Mfr description
13HS P/B 2 1/8 QUADRA-FLEX SPCR HUB MPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size
    13
  • Coupling Size Code
    13
  • Outside Diameter
    6.1250 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    13HS P/B 2 1/8
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)