Motion
12S 1 3/4
Sleeve Coupling Flange - Size 12, 1.7500 in Bore, Cast Iron Material
MI ITEM #08744227
MFR #12S 1 3/4
Price$370.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 12, 1.7500 in Bore, Cast Iron Material
MI ITEM #08744227
MFR #12S 1 3/4

Mfr description
12S 1 3/4 QUADRA-FLEX FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)