Motion
12H1 7/8NKW W/SS
Sleeve Coupling Hub - Size 12, 1.8750 in Bore, Bored to Size, Steel Material
MI ITEM #08744230
MFR #12H1 7/8NKW W/SS
List Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 12, 1.8750 in Bore, Bored to Size, Steel Material
MI ITEM #08744230
MFR #12H1 7/8NKW W/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.00/each for your price

Overview

Mfr description
12H1 7/8NKWW/SS QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Series
    Quadraflex
  • Coupling Component
    Hub
  • Coupling Size
    12
  • Manufacturer Catalog Number
    12H1 7/8NKWW/SS
  • Outside Diameter
    5.7500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text