1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
11S 70MM
Sleeve Coupling Flange - Size 11, 70 mm Bore, Cast Iron Material
MI ITEM #
08744237
MFR #
11S 70MM
Price
$303.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MARTIN SPROCKET & GEAR CO 11S 70MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
11S 70MM
Sleeve Coupling Flange - Size 11, 70 mm Bore, Cast Iron Material
MI ITEM #
08744237
MFR #
11S 70MM
Mfr description
11S 70MM QUADRA-FLEX FLG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$303
.94
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
70 mm
Coupling Size Code
11
Flange
Diameter
8.6250 in
Outside Diameter
8.6250 in
Details
Bore Type
Bored to Size
Material
Cast Iron
Product Type
Sleeve Coupling Flanges
Series
Quadraflex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items