Motion
11S 52MM
Sleeve Coupling Flange - Size 11, 52 mm Bore, Cast Iron Material
MI ITEM #08744239
MFR #11S 52MM
List Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, 52 mm Bore, Cast Iron Material
MI ITEM #08744239
MFR #11S 52MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.54/each for your price

Overview

Mfr description
11S 52MM QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text