Motion
11S 38MM
Sleeve Coupling Flange - Size 11, 38 mm Bore, Cast Iron Material
MI ITEM #08744242
MFR #11S 38MM
Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, 38 mm Bore, Cast Iron Material
MI ITEM #08744242
MFR #11S 38MM

Mfr description
11S 38MM QUADRA-FLEX FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.54/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)