Motion
11H 1 1/8
Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Bored to Size, Steel Material
MI ITEM #08744248
MFR #11H 1 1/8
List Price$436.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 11, 1.1250 in Bore, Bored to Size, Steel Material
MI ITEM #08744248
MFR #11H 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$436.93/each for your price

Overview

Mfr description
11H 1 1/8 QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Series
    Quadraflex
  • Coupling Component
    Hub
  • Coupling Size
    11
  • Manufacturer Catalog Number
    11H 1 1/8
  • Outside Diameter
    5.2500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text