1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
10S 52MM
Sleeve Coupling Flange - Size 10, 52 mm Bore, Cast Iron Material
MI ITEM #
08744252
MFR #
10S 52MM
Price
$218.46
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MARTIN SPROCKET & GEAR CO 10S 52MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
10S 52MM
Sleeve Coupling Flange - Size 10, 52 mm Bore, Cast Iron Material
MI ITEM #
08744252
MFR #
10S 52MM
Mfr description
10S 52MM QUADRA-FLEX FLG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$218
.46
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
52 mm
Coupling Size Code
10
Flange
Diameter
7.5000 in
Outside Diameter
7.5000 in
Details
Bore Type
Bored to Size
Material
Cast Iron
Product Type
Sleeve Coupling Flanges
Series
Quadraflex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items