Motion
10S 50MM
Sleeve Coupling Flange - Size 10, 50 mm Bore, Cast Iron Material
MI ITEM #08744253
MFR #10S 50MM
List Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, 50 mm Bore, Cast Iron Material
MI ITEM #08744253
MFR #10S 50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.46/each for your price

Overview

Mfr description
10S 50MM QUADRA-FLEX FLG

Specifications

  • Coupling Size Code
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Series
    Quadraflex
  • Material
    Cast Iron
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text