Motion
10H 1 3/8
Sleeve Coupling Hub - Size 10, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #08744263
MFR #10H 1 3/8
Price$316.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 10, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #08744263
MFR #10H 1 3/8

Mfr description
10H 1 3/8 QUADRA-FLEX SPCR HUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Length Through Bore  
    2.3400 in
  • Outside Diameter
    4.3750 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    10H 1 3/8
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)