Motion
11HS 1 3/8
Sleeve Coupling Hub - Size 11, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #08744270
MFR #11HS 1 3/8
Price$415.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 11, 1.3750 in Bore, Bored to Size, Steel Material
MI ITEM #08744270
MFR #11HS 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size
    11
  • Coupling Size Code
    11
  • Length Through Bore  
    2.7200 in
  • Outside Diameter
    5.2500 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    11HS 1 3/8
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex

Overview

Mfr description
11HS 1 3/8 CPLG QUADRA-FLEX HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought