Motion
ML276 1 1/2
Jaw Coupling Hub - Cplg Size: ML276, Straight Jaw, 1.5000 in Bore, Finished Bore
MI ITEM #08744306
MFR #ML276 1 1/2
Price$579.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML276, Straight Jaw, 1.5000 in Bore, Finished Bore
MI ITEM #08744306
MFR #ML276 1 1/2

Mfr description
ML276 1 1/2 CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.82/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Size
    ML276
  • Coupling Size Code
    ML276
  • Outside Diameter
    6.1800 in

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)