1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
ML095 1 N/S KW
Jaw Coupling Hub - 1.0000 in Bore
MI ITEM #
08744567
MFR #
ML095 1 N/S KW
List Price
$44.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MARTIN SPROCKET & GEAR CO ML095 1 N/S KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
ML095 1 N/S KW
Jaw Coupling Hub - 1.0000 in Bore
MI ITEM #
08744567
MFR #
ML095 1 N/S KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ML095 1 N/S KW CPLG JAW
Specifications
Bore Diameter
1.0000 in
Outside Diameter
2.1250 in
Series
ML
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought