Motion
ML070 5/8 NSKW
Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished Bore, Sintered Iron Material
MI ITEM #08744599
MFR #ML070 5/8 NSKW
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished Bore, Sintered Iron Material
MI ITEM #08744599
MFR #ML070 5/8 NSKW

Mfr description
ML070 5/8 NSKW STOCK CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.82/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size
    70
  • Coupling Size Code
    L070
  • Outside Diameter
    1.3750 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)