Motion
C6-35T-60-09
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 60 in Belt Width
Mi Item #08744607
MFR #C6-35T-60-09
Price$790.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 60 in Belt Width
Mi Item #08744607
MFR #C6-35T-60-09

Mfr description
C6-35T-60-09 CEMA C EQ TROUGHER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.55/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Recommended Bolting Pattern
    7 in
  • Roll Diameter  
    6.0000 in
  • Roller Diameter
    6 in
  • Roller Length
    21.75 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    71.5 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    71.5 in
  • Weight
    113 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Equal
  • Manufacturer Upc Number
    697950816326
  • Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950816326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)