Motion
C6-35T-24-09
C Rating, 35 Angle, 24 in Belt Width
MI ITEM #08744608
MFR #C6-35T-24-09
Your Price$511.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 35 Angle, 24 in Belt Width
MI ITEM #08744608
MFR #C6-35T-24-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$511.71/each(List $614.06)

Overview

Mfr description
C6-35T-24-09 CEMA C STEEL TROUGHING

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Equal
  • Shaft Diameter
    20 mm
  • Total Frame Width
    35.5 in
  • Belt Width
  • Angle
    35
  • Roller Length
    8.94 in
  • Width Of Mounting Foot Pad
    8 in
  • Distance Between Mounting Holes
    33 in
  • Recommended Bolting Pattern
    5.5 in
  • Storage Dimension Width
    8 in
  • Storage Dimension Length
    35.5 in
  • UPC_NO
    697950816371
  • Weight
    56 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text