Motion
C4-20T-18-09
C Rating, 20 Angle, 18 in Belt Width
MI ITEM #08744611
MFR #C4-20T-18-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 20 Angle, 18 in Belt Width
MI ITEM #08744611
MFR #C4-20T-18-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C4-20T-18-09 CEMA C STEEL TROUGHING

Specifications

  • CEMA Rating
    CEMA C
  • Distance Between Mounting Holes
    27 in
  • Roller Diameter
    4 in
  • Roller Length
    6.75 in
  • Idler Type
    Trougher Equal
  • Shaft Diameter
    20 mm
  • Belt Width
    18 in
  • Wall Thickness
    09
  • Total Frame Width
    29.5 in
  • Material
    Steel
  • Storage Dimension Length
    29.5 in
  • Storage Dimension Width
    8 in
  • Weight
    38 lbs
  • Manufacturer Upc Number
    697950819877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text