Motion
C5-35TI-20
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 20 in Belt Width
MI ITEM #08744612
MFR #C5-35TI-20
Price$905.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 20 in Belt Width
MI ITEM #08744612
MFR #C5-35TI-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$905.29/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    5.0000 in
  • Roller Diameter
    5 in
  • Roller Length
    7.63 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    31.5 in
  • Weight
    53 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Equal Impact
  • Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950821306

Overview

Mfr description
C5-35TI-20 CEMA C IMPACT TROUGHING IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text