Motion
C4-35TI-36
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 4.0000 in Roll Diameter, 36 in Belt Width
Mi Item #08744614
MFR #C4-35TI-36
Price$1,082.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C Rating, 35 ° Trough Angle, 4.0000 in Roll Diameter, 36 in Belt Width
Mi Item #08744614
MFR #C4-35TI-36

Mfr description
C4-35TI-36 CEMA C EQ IMPACT TROUGHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.72/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    4.0000 in
  • Roller Diameter
    4 in
  • Roller Length
    13.25 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    47.5 in
  • Storage Dimension Width
    9.5 in
  • Total Frame Width
    47.5 in
  • Weight
    77 lbs
  • Width Of Mounting Foot Pad
    9.5 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Equal Impact
  • Manufacturer Upc Number
    697950821542
  • Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950821542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)