Motion
D5-RRD-42
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
Mi Item #08744615
MFR #D5-RRD-42
Price$620.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
Mi Item #08744615
MFR #D5-RRD-42

Mfr description
D5-RRD-42 CEMA D RUBBER DISC RETURN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.24/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for Life
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)