Motion
C5-R-24-09-4
Bulk Conveyor Accessorie - CEMA C Rating, 5.0000 in Roll Diameter, 24 in Belt Width
Mi Item #08744621
MFR #C5-R-24-09-4
Price$174.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C Rating, 5.0000 in Roll Diameter, 24 in Belt Width
Mi Item #08744621
MFR #C5-R-24-09-4

Mfr description
C5-R-24-09-4 CEMA C RETURN ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.25/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Roll Diameter  
    5.0000 in
  • Roller Diameter
    5 in
  • Roller Length
    27.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    28.63 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    35 in
  • Weight
    26 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Material
    Steel
  • UPC_NO
    697950845098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)