Motion
C4-R-36-09-4
C Rating, 36 in Belt Width
Mi Item #08744622
MFR #C4-R-36-09-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 36 in Belt Width
Mi Item #08744622
MFR #C4-R-36-09-4

Mfr description
C4-R-36-09-4 CEMA C RETURN ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Roller Diameter
    4 in
  • Roller Length
    39.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    40.63 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    47 in
  • Weight
    30 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)